XH Timing belts

  • Mfr # 560XH200

  • Zoro # G506414377


product price:  $204.99
/ea
Free Shipping & Returns

Key Features

Top Width
2 in
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Height
0.044 in
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
560XH200
Zoro #
G506414377
UPC #
-
Country of Origin
China

Dimensions

Top Width
2 in
Height
0.044 in
Belt Trade Size
XH
Pitch Length
56 in

Details

Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Temp. Range
-30 F to 160 F
Weight
2.24
Banded Belt
No
Number of Teeth
64
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
560XH200
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.875 in
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-2 in
Material-Rubber
Pitch Length-56 in
Height-0.044 in
Number of Ribs-1
Pitch Length-56 in
Number of Teeth -112
Pitch-0.5 in
2.24
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.