Shop BESTORQ

XL Timing Belts

  • Mfr # 110XL037

  • Zoro # G406419168


product price:  $8.15
/ea

Key Features

Top Width
0.37 in
Banded Belt
No
Standards
RMA
Temp. Range
-30 F to 160 F
Weight
0.01
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
110XL037
Zoro #
G406419168
UPC #
-
Country of Origin
China

Dimensions

Top Width
0.37 in
Height
0.05 in
Belt Trade Size
XL
Pitch Length
11 in

Details

Banded Belt
No
Standards
RMA
Temp. Range
-30 F to 160 F
Weight
0.01
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Number of Ribs
1
Gearbelt Type
Timing Belt
Pitch
0.2 in
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Industry Number
110XL037
Number of Teeth
55

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-0.37 in
Material-Rubber
Pitch Length-11 in
Height-0.05 in
Number of Ribs-1
Pitch Length-11 in
Number of Teeth -55
Pitch-0.2 in
0.01
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.