Shop BESTORQ
See all product information
Create Account
XL Timing Belts
Mfr # 122XL037
Zoro # G806419034
product price:Â $8.39
/eaKey Features
Top Width
0.37 in
Number of Ribs
1
Standards
RMA
Storage Temp.
40F-100F
Banded Belt
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
122XL037
Zoro #
G806419034
UPC #
-
Country of Origin
China
Dimensions
Top Width
0.37 in
Height
0.05 in
Pitch Length
12.2 in
Belt Trade Size
XL
Details
Number of Ribs
1
Standards
RMA
Storage Temp.
40F-100F
Banded Belt
No
Weight
0.01
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Pitch
0.2 in
Belt Coating
Nylon
Number of Teeth
61
Industry Number
122XL037
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Item
Timing Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-0.37 in
Material-Rubber
Pitch Length-12.2 in
Height-0.05 in
Number of Ribs-1
Pitch Length-12.2 in
Number of Teeth -61
Pitch-0.2 in
0.01
Oil and Heat resistant
Top Width-0.37 in
Material-Rubber
Pitch Length-12.2 in
Height-0.05 in
Number of Ribs-1
Pitch Length-12.2 in
Number of Teeth -61
Pitch-0.2 in
0.01
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.