Shop BESTORQ
See all product information
Create Account
XL Timing Belts
Mfr # 132XL025
Zoro # G306418957
product price:Â $6.15
/ea
Sold in multiples of 2 for $12.30
Key Features
Top Width
1/4 in
Gearbelt Type
Timing Belt
Height
0.05 in
Temp. Range
-30 F to 160 F
Banded Belt
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
132XL025
Zoro #
G306418957
UPC #
-
Country of Origin
China
Dimensions
Top Width
1/4 in
Height
0.05 in
Pitch Length
13.2 in
Belt Trade Size
XL
Details
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Banded Belt
No
Standards
RMA
Number of Ribs
1
Weight
0.01
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Belt Coating
Nylon
Number of Teeth
66
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Industry Number
132XL025
Item
Timing Belt
Tooth Location
One Side
Pitch
0.2 in
Belt Material
Neoprene/Chloroprene Polymer
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1/4 in
Material-Rubber
Pitch Length-13.2 in
Height-0.05 in
Number of Ribs-1
Pitch Length-13.2 in
Number of Teeth -66
Pitch-0.2 in
0.01
Oil and Heat resistant
Top Width-1/4 in
Material-Rubber
Pitch Length-13.2 in
Height-0.05 in
Number of Ribs-1
Pitch Length-13.2 in
Number of Teeth -66
Pitch-0.2 in
0.01
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.