Shop BESTORQ

XL Timing Belts

  • Mfr # 174XL100

  • Zoro # G006426436


product price:  $11.99
/ea

Key Features

Top Width
1 in
Weight
0.12
Banded Belt
No
Storage Temp.
40F-100F
Height
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
174XL100
Zoro #
G006426436
UPC #
-
Country of Origin
China

Dimensions

Top Width
1 in
Height
0.05 in
Belt Trade Size
XL
Pitch Length
17.4 in

Details

Weight
0.12
Banded Belt
No
Storage Temp.
40F-100F
Number of Ribs
1
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Industry Number
174XL100
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Pitch
0.2 in
Number of Teeth
87
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Item
Timing Belt

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1 in
Material-Rubber
Pitch Length-17.4 in
Height-0.05 in
Number of Ribs-1
Pitch Length-17.4 in
Number of Teeth -87
Pitch-0.2 in
0.12
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.