
XL Timing Belts
Mfr # 206XL100
Zoro # G606390755
product price:Â $20.15
/eaKey Features
Top Width
1 in
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Number of Ribs
1
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
206XL100
Zoro #
G606390755
UPC #
-
Country of Origin
China
Dimensions
Top Width
1 in
Height
0.05 in
Belt Trade Size
XL
Pitch Length
20.6 in
Details
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Number of Ribs
1
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.06
Standards
RMA
Gearbelt Type
Timing Belt
Number of Teeth
103
Reinforcing Cord Material
Fiberglass
Industry Number
206XL100
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.2 in
Tooth Shape
Trapezoidal
Tooth Location
One Side
Belt Coating
Nylon
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1 in
Material-Rubber
Pitch Length-20.6 in
Height-0.05 in
Number of Ribs-1
Pitch Length-20.6 in
Number of Teeth -103
Pitch-0.2 in
0.06
Oil and Heat resistant
Top Width-1 in
Material-Rubber
Pitch Length-20.6 in
Height-0.05 in
Number of Ribs-1
Pitch Length-20.6 in
Number of Teeth -103
Pitch-0.2 in
0.06
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.