Shop BESTORQ
See all product information
XL Timing Belts
Mfr # 238XL037
Zoro # G506390459
product price:Â $9.15
/eaKey Features
Top Width
0.37 in
Weight
0.03
Banded Belt
No
Standards
RMA
Height
0.05 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
238XL037
Zoro #
G506390459
UPC #
-
Country of Origin
China
Dimensions
Top Width
0.37 in
Height
0.05 in
Belt Trade Size
XL
Pitch Length
23.8 in
Details
Weight
0.03
Banded Belt
No
Standards
RMA
Number of Ribs
1
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Belt Coating
Nylon
Pitch
0.2 in
Industry Number
238XL037
Item
Timing Belt
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Number of Teeth
119
Tooth Shape
Trapezoidal
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-0.37 in
Material-Rubber
Pitch Length-23.8 in
Height-0.05 in
Number of Ribs-1
Pitch Length-23.8 in
Number of Teeth -119
Pitch-0.2 in
0.03
Oil and Heat resistant
Top Width-0.37 in
Material-Rubber
Pitch Length-23.8 in
Height-0.05 in
Number of Ribs-1
Pitch Length-23.8 in
Number of Teeth -119
Pitch-0.2 in
0.03
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.