XL Timing Belts

  • Mfr # 274XL037

  • Zoro # G706386535


product price:  $9.69
/ea

Key Features

Top Width
0.37 in
Temp. Range
-30 F to 160 F
Banded Belt
No
Number of Ribs
1
Weight
0.03
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
274XL037
Zoro #
G706386535
UPC #
-
Country of Origin
China

Dimensions

Top Width
0.37 in
Height
0.05 in
Belt Trade Size
XL
Pitch Length
27.4 in

Details

Temp. Range
-30 F to 160 F
Banded Belt
No
Number of Ribs
1
Weight
0.03
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Item
Timing Belt
Tooth Location
One Side
Industry Number
274XL037
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.2 in
Number of Teeth
137
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-0.37 in
Material-Rubber
Pitch Length-27.4 in
Height-0.05 in
Number of Ribs-1
Pitch Length-27.4 in
Number of Teeth -137
Pitch-0.2 in
0.03
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.