Shop BESTORQ

XL Timing Belts

  • Mfr # 314XL031

  • Zoro # G606411498


product price:  $8.55
/ea
Sold in multiples of 2 for $17.10

Key Features

Top Width
0.31 in
Weight
0.07
Features
Oil, Heat and crack resistant, 5 years of shelf life
Height
0.05 in
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
314XL031
Zoro #
G606411498
UPC #
-
Country of Origin
China

Dimensions

Top Width
0.31 in
Height
0.05 in
Belt Trade Size
XL
Pitch Length
31.4 in

Details

Weight
0.07
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Temp. Range
-30 F to 160 F
Standards
RMA
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Banded Belt
No
Industry Number
314XL031
Item
Timing Belt
Pitch
0.2 in
Belt Coating
Nylon
Number of Teeth
157
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-0.31 in
Material-Rubber
Pitch Length-31.4 in
Height-0.05 in
Number of Ribs-1
Pitch Length-31.4 in
Number of Teeth -157
Pitch-0.2 in
0.07
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.