Shop BESTORQ

XL Timing Belts

  • Mfr # 322XL025

  • Zoro # G706383947


product price:  $8.59
/ea
Sold in multiples of 2 for $17.18

Key Features

Top Width
1/4 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Number of Ribs
1
Height
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
322XL025
Zoro #
G706383947
UPC #
-
Country of Origin
China

Dimensions

Top Width
1/4 in
Height
0.05 in
Belt Trade Size
XL
Pitch Length
32.2 in

Details

Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Number of Ribs
1
Gearbelt Type
Timing Belt
Banded Belt
No
Weight
0.02
Storage Temp.
40F-100F
Standards
RMA
Item
Timing Belt
Belt Coating
Nylon
Tooth Location
One Side
Number of Teeth
161
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Pitch
0.2 in
Industry Number
322XL025

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1/4 in
Material-Rubber
Pitch Length-32.2 in
Height-0.05 in
Number of Ribs-1
Pitch Length-32.2 in
Number of Teeth -161
Pitch-0.2 in
0.02
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.