Shop BESTORQ
See all product information
XL Timing Belts
Mfr # 570XL025
Zoro # G906398017
product price:Â $10.39
/eaKey Features
Top Width
1/4 in
Temp. Range
-30 F to 160 F
Weight
0.04
Standards
RMA
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
570XL025
Zoro #
G906398017
UPC #
-
Country of Origin
China
Dimensions
Top Width
1/4 in
Height
0.05 in
Pitch Length
57 in
Belt Trade Size
XL
Details
Temp. Range
-30 F to 160 F
Weight
0.04
Standards
RMA
Gearbelt Type
Timing Belt
Number of Ribs
1
Storage Temp.
40F-100F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Industry Number
570XL025
Number of Teeth
285
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.2 in
Belt Coating
Nylon
Item
Timing Belt
Tooth Location
One Side
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1/4 in
Material-Rubber
Pitch Length-57 in
Height-0.05 in
Number of Ribs-1
Pitch Length-57 in
Number of Teeth -285
Pitch-0.2 in
0.04
Oil and Heat resistant
Top Width-1/4 in
Material-Rubber
Pitch Length-57 in
Height-0.05 in
Number of Ribs-1
Pitch Length-57 in
Number of Teeth -285
Pitch-0.2 in
0.04
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.