Shop BESTORQ

XL Timing Belts

  • Mfr # 580XL100

  • Zoro # G006397804


product price:  $35.25
/ea

Key Features

Top Width
1 in
Storage Temp.
40F-100F
Height
0.05 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.17
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
580XL100
Zoro #
G006397804
UPC #
-
Country of Origin
China

Dimensions

Top Width
1 in
Height
0.05 in
Belt Trade Size
XL
Pitch Length
58 in

Details

Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.17
Standards
RMA
Number of Ribs
1
Banded Belt
No
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Maximum Operating Temperature
160 Degrees F
Pitch
0.2 in
Industry Number
580XL100
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Tooth Location
One Side
Belt Coating
Nylon
Number of Teeth
290
Item
Timing Belt

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1 in
Material-Rubber
Pitch Length-58 in
Height-0.05 in
Number of Ribs-1
Pitch Length-58 in
Number of Teeth -290
Pitch-0.2 in
0.17
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.