Shop BESTORQ

XL Timing Belts

  • Mfr # 700XL025

  • Zoro # G606398263


product price:  $10.69
/ea

Key Features

Top Width
1/4 in
Standards
RMA
Gearbelt Type
Timing Belt
Weight
0.05
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
700XL025
Zoro #
G606398263
UPC #
-
Country of Origin
China

Dimensions

Top Width
1/4 in
Height
0.05 in
Pitch Length
70 in
Belt Trade Size
XL

Details

Standards
RMA
Gearbelt Type
Timing Belt
Weight
0.05
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Banded Belt
No
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Industry Number
700XL025
Belt Coating
Nylon
Tooth Location
One Side
Pitch
0.2 in
Maximum Operating Temperature
160 Degrees F
Number of Teeth
350

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1/4 in
Material-Rubber
Pitch Length-70 in
Height-0.05 in
Number of Ribs-1
Pitch Length-70 in
Number of Teeth -350
Pitch-0.2 in
0.05
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.