Shop BESTORQ

XL Timing Belts

  • Mfr # 82XL100

  • Zoro # G606418954


product price:  $15.55
/ea

Key Features

Top Width
1 in
Height
0.05 in
Number of Ribs
1
Banded Belt
No
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
82XL100
Zoro #
G606418954
UPC #
-
Country of Origin
China

Dimensions

Top Width
1 in
Height
0.05 in
Pitch Length
8.2 in
Belt Trade Size
XL

Details

Number of Ribs
1
Banded Belt
No
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Weight
0.02
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Temp. Range
-30 F to 160 F
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Number of Teeth
41
Maximum Operating Temperature
160 Degrees F
Industry Number
82XL100
Item
Timing Belt
Pitch
0.2 in

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1 in
Material-Rubber
Pitch Length-8.2 in
Height-0.05 in
Number of Ribs-1
Pitch Length-8.2 in
Number of Teeth -41
Pitch-0.2 in
0.02
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.