Shop BESTORQ
See all product information
XPA Cogged Metric Belts
Mfr # XPA1215
Zoro # G506407782
product price:Â $15.35
/eaKey Features
V-Belt Type
Cogged Belt Metric
Industry Number
XPA1215
Number of Ribs
1
Top Width
13 mm
Material
EPDM
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
XPA1215
Zoro #
G506407782
UPC #
-
Country of Origin
China
Dimensions
Top Width
13 mm
Pitch Length
1215 mm
Height
10 mm(0.39 in)
Outside Length
1215 mm
Thickness
10 mm
Details
V-Belt Type
Cogged Belt Metric
Industry Number
XPA1215
Number of Ribs
1
Material
EPDM
Temp. Range
-30 Degrees to 160 Degrees F
Standards
RMA
Weight
0.33
Storage Temp.
40F-100F
For Use With
Heavy Duty General Application
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Reinforcing Cord Material
Polyester
V-Belt Section
XPA
Item
Metric Cogged Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-13 mm
Material-Rubber
Pitch Length-1215 mm
Height-10 mm(0.39 in)
Number of Ribs-1
0.33
Oil and Heat resistant
Top Width-13 mm
Material-Rubber
Pitch Length-1215 mm
Height-10 mm(0.39 in)
Number of Ribs-1
0.33
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.