Shop BESTORQ
See all product information
Create Account
XPB Cogged Metric Belts
Mfr # XPB2740
Zoro # G706413224
product price:Â $48.55
/eaKey Features
V-Belt Type
Cogged Belt Metric
V-Belt Section
XPB
Industry Number
XPB2740
Number of Ribs
1
Top Width
17 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XPB2740
- Zoro #
- G706413224
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 17 mm
- Thickness
- 13 mm
- Outside Length
- 2740 mm
- Pitch Length
- 2740 mm
- Height
- 13 mm(0.51 in)
Details
- Item
- Cogged V-Belt
- V-Belt Type
- Cogged Belt Metric
- V-Belt Section
- XPB
- Industry Number
- XPB2740
- Number of Ribs
- 1
- Material
- Ethylene Propylene Diene Monomer (EPDM)
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -30 Degrees to 160 Degrees F
- Standards
- RMA
- Weight
- 1.32
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Banded Belt
- No
- For Use With
- Heavy Duty General Application
- Storage Temp.
- 40F-100F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-17 mm
Material-Rubber
Pitch Length-2740 mm
Height-13 mm(0.51 in)
Number of Ribs-1
1.32
Oil and Heat resistant
Top Width-17 mm
Material-Rubber
Pitch Length-2740 mm
Height-13 mm(0.51 in)
Number of Ribs-1
1.32
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.