Zoro Homepage

XPZ Cogged Metric Belts

  • Mfr # XPZ1320

  • Zoro # G306413921


product price: $18.85
/ea

Key Features

V-Belt Type
Cogged Belt Metric
Industry Number
XPZ1320
Number of Ribs
1
Top Width
10 mm
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPZ1320
Zoro #
G306413921
UPC #
-
Country of Origin
China

Dimensions

Top Width
10 mm
Pitch Length
1320 mm
Height
8 mm(0.31 in)

Details

V-Belt Type
Cogged Belt Metric
Industry Number
XPZ1320
Number of Ribs
1
Material
Rubber
For Use With
Heavy Duty General Application
Standards
RMA
Temp. Range
-30 F to 160 F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.2
Storage Temp.
40F-100F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-10 mm
Material-Rubber
Pitch Length-1320 mm
Height-8 mm(0.31 in)
Number of Ribs-1
0.2
Oil and Heat resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.