This item is Discontinued.

Bestt Liebco 2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle, 12 552564400

2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle, 12 (Discontinued)

  • Mfr # 552564400
  • Zoro # G7052431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552564400
Zoro #
G7052431
UPC #
079819000334
Country of Origin
United States

Dimensions

Brush Size
2-1/2"
Brush Thickness
1/2"
Length
2-11/16"

Details

Item
Paint Brush
Brush Style
Angle Sash
Basic Bristle Material
Synthetic
Bristle Material
Nylon/Polyester
Basic Handle Material
Wood
Handle Material
Wood
Bristle Stiffness
Firm
Basic Coating Type
All Paints
Brush Material
Polyester / Nylon, Sanded Wood, Stainless Steel
Features
Excellent Control, Accurate Cut-in, and a Smooth Finish
For Use With
All Paints

Description

Master,2.5 In. Thin,Angle Sash,PK12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.