This item is Discontinued.

Bestt Liebco 2-1/2" Angle Trim Paint Brush, 100% White China Bristle, Wood Handle, 12 554565400

2-1/2" Angle Trim Paint Brush, 100% White China Bristle, Wood Handle, 12 (Discontinued)

  • Mfr # 554565400
  • Zoro # G7074518
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
554565400
Zoro #
G7074518
UPC #
079819456544
Country of Origin
United States

Dimensions

Brush Size
2-1/2"
Brush Thickness
5/8"
Length
2-15/16"

Details

Item
Paint Brush
Brush Style
Angle Trim
Basic Bristle Material
Natural
Bristle Material
100% White China
Basic Handle Material
Wood
Handle Material
Wood
Basic Coating Type
Oil-based Clears
Paint Base Type
Oil
Brush Material
100% White China, Sanded Wood, Stainless Steel
For Use With
Modern Stains or Clear Coats
Features
A Unique Filament Blend Expertly, Designed for Modern Stains or Clear Coats.

Description

Oil Based Clears,2.5 In.,White China,PK12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.