This item is Discontinued.

Bestt Liebco 9" Paint Roller Cover, 1/2" Nap, Microfiber 558978900

9" Paint Roller Cover, 1/2" Nap, Microfiber (Discontinued)

  • Mfr # 558978900
  • Zoro # G7156110
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
558978900
Zoro #
G7156110
UPC #
079819897897
Country of Origin
United States

Dimensions

Length
9"
Roller Length
9"

Details

Item
Paint Roller Cover
Nap
1/2"
Cover Material
Microfiber
Core Material
Polypropylene
Surfaces
Smooth
Paint Type
All Paints, Stains
For Use With
Highly Absorbent Fabric

Description

Master,Microfiber 9 In.x1/2 In.,PK15

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.