This item is Discontinued.

Bestt Liebco Paint Roller Frame, 5 Wire Cage, Polypropylene Handle, 9" Rollers 509309900

Paint Roller Frame, 5 Wire Cage, Polypropylene Handle, 9" Rollers (Discontinued)

  • Mfr # 509309900
  • Zoro # G8618886
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
509309900
Zoro #
G8618886
UPC #
79819930990
Country of Origin
China

Dimensions

Roller Length
9"
Shank Wire Size
5/16"
Overall Length
14"

Details

Item
Paint Roller Frame
Handle
Threaded
Handle Material
Polypropylene
Style
5 Wire Cage

Description

Best Liebco professional roller frame 9 inch width x 14 inch length patented 5 wire ring cage. Welded construction forms a rugged one-piece cage flat outboard end cap eliminates tracking perfectly balanced to reduce.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.