This item is Discontinued.

Beta 1-1/2" Drive Impact Socket 6 007300065

1-1/2" Drive Impact Socket 6 (Discontinued)

  • Mfr # 007300065
  • Zoro # G1042303
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
007300065
Zoro #
G1042303
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1-1/2"
Overall Length
100mm
Size
65mm

Details

SAE or Metric
Metric
Number of Points
6
Item
Impact Socket
Socket Type
Impact Standard
Category Type
Impact Socket
Tether Ready
No
Product Type
Standard Impact Socket,65mm

Description

Standard Impact Socket,65mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.