This item is Discontinued.

Beta 1" Drive, 75m Metric Socket 009700010

1" Drive, 75m Metric Socket (Discontinued)

  • Mfr # 009700010
  • Zoro # G1086117
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009700010
Zoro #
G1086117
UPC #
08014230434322
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1"
Overall Length
375mm
Size
75m

Details

Socket Type
Locking Fiat Daily Hub Nuts
SAE or Metric
Metric
Item
Socket for Locking Hub Nut

Description

Socket for Locking Hub Nut

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.