Zoro Homepage

Air Filter replacement filter for 0550101021 / UNITED OSD

  • Mfr # B1AF0005135

  • Zoro # G710486443


product price: $43.49
/ea

Key Features

Element Material
Cellulose
Inside Dia. (In.)
3.69"
Outside Dia. (In.)
6.25"
Height (In.)
14.75"
Filter Rating
5 ยต
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1AF0005135
Zoro #
G710486443
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia. (In.)
3.69"
Outside Dia. (In.)
6.25"
Height (In.)
14.75"

Details

Element Material
Cellulose
Filter Rating
5 ยต
Filter Media
Cellulose
Application
Filtration

Description

Beta 1 Filters B1AF0075579 is a quality replacement for UNITED OSD / 0550101021. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.