Zoro Homepage

Air Filter replacement filter for 1070 / PERFORMANCE FILTRATION

  • Mfr # B1AF0076858

  • Zoro # G112362840


product price: $52.99
/ea

Key Features

Element Material
Cellulose
Inside Dia. (In.)
9.56 in
Outside Dia. (In.)
12.62 in
Filter Rating
5 ยต
Height (In.)
4.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1AF0076858
Zoro #
G112362840
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia. (In.)
9.56 in
Outside Dia. (In.)
12.62 in
Height (In.)
4.88 in

Details

Element Material
Cellulose
Filter Rating
5 ยต

Description

Beta 1 Filters B1AF0076857 is a quality replacement for PERFORMANCE FILTRATION / 1070. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.