Zoro Homepage

Air Filter replacement filter for 461661 / AIR SUPPLY

  • Mfr # B1AF0009358

  • Zoro # G512360620


product price: $1,161.99
/ea
Free Shipping & Returns

Key Features

Element Material
Polyester Felt
Inside Dia. (In.)
14.5 in
Outside Dia. (In.)
19.5 in
Filter Rating
10 ยต
Height (In.)
28.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1AF0009358
Zoro #
G512360620
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia. (In.)
14.5 in
Outside Dia. (In.)
19.5 in
Height (In.)
28.75 in

Details

Element Material
Polyester Felt
Filter Rating
10 ยต

Description

Beta 1 Filters B1AF0009357 is a quality replacement for AIR SUPPLY / 461661. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.