Zoro Homepage

Air Filter replacement filter for 46562 / WIX

  • Mfr # B1AF0005183

  • Zoro # G412360768


product price: $88.29
/ea
Free Shipping & Returns

Key Features

Inside Dia. (In.)
3.59 in
Outside Dia. (In.)
6.48 in
Height (In.)
13.66 in
Application
Filtration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1AF0005183
Zoro #
G412360768
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia. (In.)
3.59 in
Outside Dia. (In.)
6.48 in
Height (In.)
13.66 in

Details

Application
Filtration

Description

Beta 1 Filters B1AF0002114 is a quality replacement for WIX / 46562. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.