Zoro Homepage

Air Filter replacement filter for WX470 / FILTREC

  • Mfr # B1HF0132794

  • Zoro # G410494298


product price: $98.49
/ea
Sold in multiples of 2 for $196.98
Free Shipping & Returns

Key Features

Element Material
Microglass
Inside Dia. (In.)
3.602"
Outside Dia. (In.)
5.276"
Filter Rating
3 ยต
Height (In.)
2.835"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0132794
Zoro #
G410494298
UPC #
-
Country of Origin
Italy

Dimensions

Inside Dia. (In.)
3.602"
Outside Dia. (In.)
5.276"
Height (In.)
2.835"

Details

Element Material
Microglass
Filter Rating
3 ยต
Filter Media
Microglass
Application
Filtration

Description

Beta 1 Filters B1HF0132794 is a quality replacement for FILTREC / WX470. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.