Zoro Homepage

Air/Oil Separator replacement for 2911011200 / ATLAS COPCO

  • Mfr # B1AS0011156

  • Zoro # G611451236


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Overall Height
6.181"
Housing Material
Wire Mesh
Application
Filtration
Outside Diameter
3.15"
Inside Diameter
1.661"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1AS0011156
Zoro #
G611451236
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6.181"
Outside Diameter
3.15"
Inside Diameter
1.661"

Details

Housing Material
Wire Mesh
Application
Filtration
Micron
40 ยต

Description

Beta 1 Filters B1AS0002637 is a quality replacement for ATLAS COPCO / 2911011200. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.