Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air/Oil Separator replacement for 4900052103 / MANN+HUMMEL

  • Mfr # B1AS0006458

  • Zoro # G311451246


product price: $40.49
/ea

Key Features

Overall Height
12.992"
Housing Material
Microglass
Filter Media
Microglass
Inside Diameter
0.937"
Micron
10 ยต
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1AS0006458
Zoro #
G311451246
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12.992"
Inside Diameter
0.937"
Outside Diameter
2.008"

Details

Housing Material
Microglass
Filter Media
Microglass
Micron
10 ยต
Application
Filtration

Description

Beta 1 Filters B1AS0007365 is a quality replacement for MANN+HUMMEL / 4900052103. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.