Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air/Oil Separator replacement for 4900152172 / MANN+HUMMEL

  • Mfr # B1AS0006462

  • Zoro # G311451222


product price: $66.15
/ea

Key Features

Overall Height
17.992"
Housing Material
Cellulose
Filter Media
Microglass
Inside Diameter
2.618"
Micron
5 ยต
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1AS0006462
Zoro #
G311451222
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
17.992"
Inside Diameter
2.618"
Outside Diameter
6.083"

Details

Housing Material
Cellulose
Filter Media
Microglass
Micron
5 ยต
Application
Filtration

Description

Beta 1 Filters B1AS0007385 is a quality replacement for MANN+HUMMEL / 4900152172. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.