Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air/Oil Separator replacement for 53230401 / BUSCH

  • Mfr # B1AS0006462

  • Zoro # G810501138


product price: $66.65
/ea

Key Features

For Use With
Filtration
Application
Filtration
Material
Microglass
Inside Diameter
1.38"
Outside Diameter
2.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1AS0006462
Zoro #
G810501138
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
1.38"
Outside Diameter
2.75"
Length
19.68"

Details

For Use With
Filtration
Application
Filtration
Material
Microglass

Description

  • • Filter replacement for 53230401-/ BUSCH
  • • Meets or exceeds OEM Standards.
  • • All filters are manufactured by an ISO Certified company.
  • • Designed with efficiency and reliability in mind.
  • • Used in industrial application such as pneumatic systems and air compressors.
  • • Designed to separate and remove oil aerosols and mists from compressed air or gases.
  • • Avoid unnecessary downtime and costly repairs with premium replacements.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.