Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air/Oil Separator replacement for FLB085107AL / WALKER FILTRATION

  • Mfr # B1AS0001466

  • Zoro # G411451283


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Cellulose
Overall Height
17.992"
Filter Media
Microglass
Application
Filtration
Micron
5 ยต
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1AS0001466
Zoro #
G411451283
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
17.992"
Outside Diameter
6.083"
Inside Diameter
2.618"

Details

Housing Material
Cellulose
Filter Media
Microglass
Application
Filtration
Micron
5 ยต

Description

Beta 1 Filters B1AS0018701 is a quality replacement for WALKER FILTRATION / FLB085107AL. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.