Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air/Oil Separator replacement for FLB107094AO / WALKER FILTRATION

  • Mfr # B1AS0001485

  • Zoro # G811451234


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Overall Height
9.291"
Housing Material
Microglass
Filter Media
Microglass
Application
Filtration
Micron
10 ยต
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1AS0001485
Zoro #
G811451234
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9.291"
Outside Diameter
3.071"
Inside Diameter
1.583"

Details

Housing Material
Microglass
Filter Media
Microglass
Application
Filtration
Micron
10 ยต

Description

Beta 1 Filters B1AS0018784 is a quality replacement for WALKER FILTRATION / FLB107094AO. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.