
Air/Oil Separator replacement for FLB107243AL / WALKER FILTRATION
Mfr # B1AS0001188
Zoro # G511451268
product price: $441.99
/ea
Free Shipping & Returns
Key Features
Filter Media
Microglass
Housing Material
Cellulose/Poly Blend
Overall Height
5.25"
Outside Diameter
4.62"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1AS0001188
Zoro #
G511451268
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
5.25"
Outside Diameter
4.62"
Inside Diameter
2.62"
Details
Filter Media
Microglass
Housing Material
Cellulose/Poly Blend
Application
Filtration
Description
Beta 1 Filters B1AS0018829 is a quality replacement for WALKER FILTRATION / FLB107243AL. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.