Zoro Homepage

Air/Oil Separator replacement for FLH107110AL / WALKER FILTRATION

  • Mfr # B1AS0006641

  • Zoro # G811451241


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Overall Height
10"
Housing Material
Cellulose
Filter Media
Microglass
Outside Diameter
11.5"
Inside Diameter
4.84"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1AS0006641
Zoro #
G811451241
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10"
Outside Diameter
11.5"
Inside Diameter
4.84"

Details

Housing Material
Cellulose
Filter Media
Microglass
Application
Filtration
Micron
5 ยต

Description

Beta 1 Filters B1AS0019188 is a quality replacement for WALKER FILTRATION / FLH107110AL. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.