
Hydraulic replacement filter for 0030R010BN3HC / HYDAC/HYCON
Mfr # B1HF0185957
Zoro # G510493450
product price: $80.89
/eaSold in multiples of 4 for $323.56
Free Shipping & Returns
Key Features
Replaces OEM Brand
HYDAC/HYCON
Replaces OEM Part
0030R010BN3HC
Filter Media
Microglass
Micron Rating
10 ยต
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0185957
Zoro #
G510493450
UPC #
-
Country of Origin
Italy
Dimensions
Length
4.134"
Outside Dia.
1.378"
Inside Diameter
0.48"
Details
Replaces OEM Brand
HYDAC/HYCON
Replaces OEM Part
0030R010BN3HC
Filter Media
Microglass
Micron Rating
10 ยต
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0104223 is a quality replacement for HYDAC/HYCON / 0030R010BN3HC.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.