Zoro Homepage

Hydraulic replacement filter for 01273719 / HYDAC/HYCON

  • Mfr # B1HF0075415

  • Zoro # G110489655


product price: $48.25
/ea
Sold in multiples of 4 for $193.00

Key Features

Replaces OEM Brand
HYDAC/HYCON
Replaces OEM Part
1273719
Filter Media
Microglass
Micron Rating
10 ยต
Outside Dia.
1.85"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0075415
Zoro #
G110489655
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
1.85"
Length
6.024"
Inside Diameter
0.882"

Details

Replaces OEM Brand
HYDAC/HYCON
Replaces OEM Part
1273719
Filter Media
Microglass
Micron Rating
10 ยต
Application
Filtration
Head Material
Microglass

Description

Beta 1 Filters B1HF0079037 is a quality replacement for HYDAC/HYCON / 01273719.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.