Zoro Homepage

Hydraulic replacement filter for 030069 / FILTER MART

  • Mfr # B1HF0039039

  • Zoro # G510478983


product price: $123.99
/ea
Sold in multiples of 2 for $247.98
Free Shipping & Returns

Key Features

Replaces OEM Brand
FILTER MART
Filter Media
Cellulose/Water Removal
Micron Rating
5 ยต
Outside Dia.
6.083"
Length
17.992"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0039039
Zoro #
G510478983
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
6.083"
Length
17.992"
Inside Diameter
2.618"

Details

Replaces OEM Brand
FILTER MART
Replaces OEM Part
30069
Filter Media
Cellulose/Water Removal
Micron Rating
5 ยต
Application
Filtration
Head Material
Cellulose/Water Removal

Description

Beta 1 Filters B1HF0039277 is a quality replacement for FILTER MART / 030069.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.