Shop BETA 1 FILTERS
See all product information
Create Account
Hydraulic replacement filter for 07160300 / MOOG
- Mfr # B1HF0006417
- Zoro # G510480337
product price:Â
$
78.75
/ea
Sold in multiples of 2 for $157.50
Key Features
Replaces OEM Brand
MOOG
Replaces OEM Part
7160300
Filter Media
Microglass
Micron Rating
3 µ
Application
Filtration
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1HF0006417
- Zoro #
- G510480337
- UPC #
- -
- Country of Origin
- Italy
- Replaces OEM Brand
- MOOG
- Replaces OEM Part
- 7160300
- Filter Media
- Microglass
- Micron Rating
- 3 µ
- Application
- Filtration
- Head Material
- Microglass
Description
Beta 1 Filters B1HF0014634 is a quality replacement for MOOG / 07160300.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.