
Hydraulic replacement filter for 10850G250006M / REXROTH
Mfr # B1HF0186524
Zoro # G210490094
product price: $274.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
REXROTH
Filter Media
Wire Mesh
Micron Rating
25 µ
Outside Dia.
3.76"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0186524
Zoro #
G210490094
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.76"
Length
16.22"
Inside Diameter
2.697"
Details
Replaces OEM Brand
REXROTH
Replaces OEM Part
10850G250006M
Filter Media
Wire Mesh
Micron Rating
25 µ
Application
Filtration
Head Material
Wire Mesh
Description
Beta 1 Filters B1HF0114874 is a quality replacement for REXROTH / 10850G250006M.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.