Shop BETA 1 FILTERS
See all product information
Create Account
Hydraulic replacement filter for 15D78 / DENNIS EAGLE
- Mfr # B1HF0006451
- Zoro # G410478793
product price:Â
$
51.29
/ea
Sold in multiples of 4 for
$205.16
Key Features
Replaces OEM Brand
DENNIS EAGLE
Filter Media
Microglass
Micron Rating
10 µ
Length
4.567"
Application
Filtration
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1HF0006451
- Zoro #
- G410478793
- UPC #
- -
- Country of Origin
- Italy
- Replaces OEM Brand
- DENNIS EAGLE
- Replaces OEM Part
- 15D78
- Filter Media
- Microglass
- Micron Rating
- 10 µ
- Application
- Filtration
- Head Material
- Microglass
Dimensions
- Length
- 4.567"
- Outside Dia.
- 3.071"
- Inside Diameter
- 1.701"
Description
Beta 1 Filters B1HF0007603 is a quality replacement for DENNIS EAGLE / 15D78.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.