Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for 232G100A000P / EPPENSTEINER

  • Mfr # B1HF0055148

  • Zoro # G510484502


product price: $91.59
/ea
Sold in multiples of 2 for $183.18
Free Shipping & Returns

Key Features

Replaces OEM Brand
EPPENSTEINER
Filter Media
Wire Mesh
Micron Rating
100 µ
Head Material
Wire Mesh
Length
3.268"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0055148
Zoro #
G510484502
UPC #
-
Country of Origin
Italy

Dimensions

Length
3.268"
Outside Dia.
1.693"
Inside Diameter
0.717"

Details

Replaces OEM Brand
EPPENSTEINER
Replaces OEM Part
232G100A000P
Filter Media
Wire Mesh
Micron Rating
100 µ
Head Material
Wire Mesh
Application
Filtration

Description

Beta 1 Filters B1HF0056541 is a quality replacement for EPPENSTEINER / 232G100A000P.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.