
Hydraulic replacement filter for 2446U228S8 / KOBELCO
Mfr # B1HF0124230
Zoro # G210497413
product price: $268.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
KOBELCO
Replaces OEM Part
2446U228S8
Filter Media
Microglass
Micron Rating
20 ยต
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0124230
Zoro #
G210497413
UPC #
-
Country of Origin
Italy
Dimensions
Length
1.378 in
Outside Dia.
2.441 in
Details
Replaces OEM Brand
KOBELCO
Replaces OEM Part
2446U228S8
Filter Media
Microglass
Micron Rating
20 ยต
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0124235 is a quality replacement for KOBELCO / 2446U228S8.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.