Zoro Homepage

Hydraulic replacement filter for 256G100A000M / REXROTH

  • Mfr # B1HF0056930

  • Zoro # G110481727


product price: $74.89
/ea
Sold in multiples of 4 for $299.56

Key Features

Replaces OEM Brand
REXROTH
Filter Media
Wire Mesh
Micron Rating
100 µ
Outside Dia.
2.087"
Application
Filtration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0056930
Zoro #
G110481727
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
2.087"
Length
3.701"
Inside Diameter
0.965"

Details

Replaces OEM Brand
REXROTH
Replaces OEM Part
256G100A000M
Filter Media
Wire Mesh
Micron Rating
100 µ
Application
Filtration
Head Material
Wire Mesh

Description

Beta 1 Filters B1HF0060542 is a quality replacement for REXROTH / 256G100A000M.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.