
Hydraulic replacement filter for 2E21210 / ZINGA
Mfr # B1HF0096993
Zoro # G410492980
product price: $91.25
/eaSold in multiples of 2 for $182.50
Free Shipping & Returns
Key Features
Replaces OEM Brand
ZINGA
Filter Media
Cellulose
Micron Rating
10 µ
Application
Filtration
Head Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1HF0096993
Zoro #
G410492980
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
2.421"
Length
12.008"
Inside Diameter
1.122"
Details
Replaces OEM Brand
ZINGA
Replaces OEM Part
2E21210
Filter Media
Cellulose
Micron Rating
10 µ
Application
Filtration
Head Material
Cellulose
Description
Beta 1 Filters B1HF0098950 is a quality replacement for ZINGA / 2E21210.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.