Zoro Homepage

Hydraulic replacement filter for 7003222 / ILVA

  • Mfr # B1HF0075559

  • Zoro # G510487701


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
ILVA
Filter Media
Microglass
Micron Rating
10 µ
Outside Dia.
3.563"
Head Material
Microglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0075559
Zoro #
G510487701
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
3.563"
Length
12.913"
Inside Diameter
1.894"

Details

Replaces OEM Brand
ILVA
Replaces OEM Part
7003222
Filter Media
Microglass
Micron Rating
10 µ
Head Material
Microglass
Application
Filtration

Description

Beta 1 Filters B1HF0081946 is a quality replacement for ILVA / 7003222.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.