Shop BETA 1 FILTERS
See all product information
Create Account
Hydraulic replacement filter for 71982451 / MOOG
Mfr # B1HF0006511
Zoro # G110481666
product price:Â $307.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
MOOG
Replaces OEM Part
71982451
Filter Media
Microglass
Micron Rating
3 µ
Application
Filtration
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1HF0006511
- Zoro #
- G110481666
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Outside Dia.
- 3.071"
- Length
- 12.992"
- Inside Diameter
- 1.693"
Details
- Replaces OEM Brand
- MOOG
- Replaces OEM Part
- 71982451
- Filter Media
- Microglass
- Micron Rating
- 3 µ
- Application
- Filtration
- Head Material
- Microglass
Description
Beta 1 Filters B1HF0014676 is a quality replacement for MOOG / 71982451.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.