
Hydraulic replacement filter for 76392673 / KOMATSU
Mfr # B1HF0075436
Zoro # G510490046
product price: $58.15
/eaSold in multiples of 4 for $232.60
Key Features
Replaces OEM Brand
KOMATSU
Filter Media
Microglass
Micron Rating
20 ยต
Outside Dia.
2.717"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0075436
Zoro #
G510490046
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
2.717"
Length
6.811"
Inside Diameter
1.346"
Details
Replaces OEM Brand
KOMATSU
Replaces OEM Part
76392673
Filter Media
Microglass
Micron Rating
20 ยต
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0082194 is a quality replacement for KOMATSU / 76392673.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.