
Hydraulic replacement filter for 7893613 / FILTRATION GROUP
Mfr # B1HF0098977
Zoro # G410489867
product price: $64.19
/eaSold in multiples of 2 for $128.38
Key Features
Replaces OEM Brand
FILTRATION GROUP
Filter Media
Microglass
Micron Rating
20 µ
Application
Filtration
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0098977
Zoro #
G410489867
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
2.047"
Length
6.654"
Inside Diameter
0.874"
Details
Replaces OEM Brand
FILTRATION GROUP
Replaces OEM Part
7893613
Filter Media
Microglass
Micron Rating
20 µ
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0100304 is a quality replacement for FILTRATION GROUP / 7893613.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.